Shop All Circular Saws
Dewalt
Cordless Track Saw Kit w/ BONUS BATTERY
Mfr # DCS520ST1/DCB606
Zoro # G403457910
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Cordless Tools Included Track Saw
- Blade Side Right
Product Information
- Brand Dewalt
- MFR # DCS520ST1/DCB606
- Zoro # G403457910
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Arbor Size | 5/8 in |
Tool Length | 12 in |
Track Length | 59 in |
Description
Cordless Track Saw Kit w/ BONUS BATTERY, Cordless, Series 20V MAX XR(R), Blade Dia. 6 1/2 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included Yes, Wireless Tool Tracking No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Voltage 60V DC, Battery Series 20V MAX XR(R), Number of Batteries Included 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- GREY PNEUMATIC Extension 3/4" Dr, 10" L, 1 Pieces (3010EB)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw (DCS577B)
- DEWALT Cordless Circular Saw, Bare Tool, 20V (DCS391B)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X2)
- DEWALT Cordless Circ Saw, 7-1/4 in Blade Dia (DCS577B/ DCB606)
- DEWALT Cordless Circular Saw, 20.0V (DCS391B/DCB204)
- DEWALT Circular Saw Kit, Cordless, 5800 RPM (DCS578X2/DCG418B)
- MAKITA XGT Brushless Rear Handle 7-1/4", 40V (GSR01M1)
- Dewalt Power Saws