Shop All Circular Saws
Dewalt
Cordless Track Saw Kit, 6-1/2 in Blade
Mfr # DCS520T1/DCB606
Zoro # G903457915
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 1/8 in
Product Information
- Brand Dewalt
- MFR # DCS520T1/DCB606
- Zoro # G903457915
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Tool Length | 12 in |
Description
Track Saw, Cordless, Series FLEXVOLT, Blade Dia. 6 1/2 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Chip Catcher No, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Saw Carriage Material Aluminum, Variable Speed Yes, Tool Length 12 in, Tool Weight 12.5 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- STARRETT Extra-Lngth Contact Pnt Regular Styl, 3" (PT06677K)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21410A7)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- DEWALT Cordless Circ Saw Kit, 5-1/2 in Blade Dia (DCS373P2/DCB205)
- DEWALT Circular Saw (DCS573B)
- DEWALT 6-1/2 in. TrackSaw(TM) Kit (DWS520K)
- DEWALT 60V Cordless Circular Track Saw Kit (DCS520T1/ DCG412B)
- DEWALT Circular Saw (DCS512B)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- Dewalt Circular Saws