Shop All Line Trimmers & Brush Cutters
Dewalt
Cordless String Trimmer 60V
Mfr # DCST972B / DCB606
Zoro # G404851441
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes (1) 0.08 Line Prewound in Spool, (1) Auxiliary Handle and Guard, (1) Battery, (1) DCST972 String Trimmer
- Line Advance Dual Line Bump Feed
- Product Type Cordless String Trimmer
Product Information
- Brand Dewalt
- MFR # DCST972B / DCB606
- Zoro # G404851441
- UPC # 885911716246
- Country of Origin Multiple
- Category Line Trimmers & Brush Cutters
Dimensions
Line Diameter | 0.08 in |
Shaft Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery |
Includes | (1) 0.08 Line Prewound in Spool, (1) Auxiliary Handle and Guard, (1) Battery, (1) DCST972 String Trimmer |
Line Advance | Dual Line Bump Feed |
Product Type | Cordless String Trimmer |
Run Time | 47 min |
Battery Type | Li-Ion |
Battery Amperage | 6.0 Ah |
Anti Vibration Handle | No |
Quick Snap Spool Replacement | No |
Charge Time | 90 min |
Included Charger | No |
Battery Voltage | 0.33 V |
Shaft Type | Flexible |
Anti-Vibration Handle | No |
Battery Capacity | 6.0 Ah |
Charger Model Number | No |
Voltage | 0.33 V |
Bare Tool/Battery Included | Battery Included |
Tool Series | 60V MAX Series |
Battery Platform | FLEXVOLT(R) |
Description
Line Diameter 0.08 in, Line Advance Dual Line Bump Feed, Shaft Type Flexible, Shaft Length 60 in, Battery Platform FLEXVOLT(R), Bare Tool/Battery Included Battery Included, Battery Capacity 6.0 Ah, Tool Series 60V MAX Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC29)
- BONIDE PRODUCTS Captain Jacks Fruit Tree Spray Concentrate (204)
- DB ELECTRICAL New Complete Tractor Tedder Tire For Universal Products GTS16X8 (3008-2011)
- SWISHER Harness-Wiring (2005 RT44) (10385)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer Kit (DCST972X1)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer (Tool Only) (DCST972B)
- DEWALT String Trimmer (DCST925M1)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger (Tool Only) (DCED472B)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- DEWALT Edger Attachment (DWOAS4ED)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- Dewalt Line Trimmers & Brush Cutters