Shop All Cordless Screwdrivers
Dewalt
Cordless Screwdriver w/ BONUS BATTERY
Mfr # DCF630B/DCBP034-2
Zoro # G210534699
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Cordless Tools Included Screwdriver
- Battery Included DCBP034
- Number of Tools 1
Product Information
- Brand Dewalt
- MFR # DCF630B/DCBP034-2
- Zoro # G210534699
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Cordless Tools Included | Screwdriver |
Battery Included | DCBP034 |
Number of Tools | 1 |
Battery Capacity | 1.7 Ah, 4.0 Ah |
Includes | Screwdriver, Battery |
Brushless Motor | Yes |
Battery Series | 20V MAX |
Wireless Tool Tracking | No |
Number of Batteries Included | 2 |
Handle Type | Pistol Grip |
Included Fastening Tools | 1/4 in Drywall Screw Gun (4,850 RPM) |
Series | 20V MAX |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Power Source | Cordless |
Battery Model No. | DCBP034 |
Charger Included | No |
Item | Cordless Screwdriver w/ BONUS BATTERY |
Free Speed | 4,850 RPM |
Description
Cordless Screwdriver w/ BONUS BATTERY, Chuck Size 1/4 in, Voltage 20V, Max. Torque Not Applicable, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 Ah, 4.0 Ah, Battery Included DCBP034, Includes Screwdriver, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Chucking Reamer, Series 1655, 0501 Dia, 8 Overall Length, Straight Shank, 04355 Shank Dia, 6 F (22230)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3.30mm (C22831)
- GREENLEE Shoe Unit-4 (34344)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (81005)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- STALWART 45-Piece 4V Cordless Screwdriver Set, Red (75-PT2001)
- Dewalt Cordless Screwdrivers