Shop All Cordless Screwdrivers
Dewalt
Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max
Mfr # DCF680N2
Zoro # G7418765
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 8V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included (2) 20UH17
Product Information
- Brand Dewalt
- MFR # DCF680N2
- Zoro # G7418765
- UPC # 885911325325
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 12 1/2 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 12 1/2 in |
Description
Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 8V, Max. Torque 23 in-lb, No Load RPM 0 to 430, Clutch Style Standard, Series 8V MAX*, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.0 Ah, Battery Included (2) 20UH17, Battery Pack Replacement 20UH17, Features Gyroscopic, Motion Activation Variable Speed and Reversing Control for Precise Fastening Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, 300mm (160-127)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- KO-KEN Adaptor 1/4 Square 50mm Ball type 1/4 Hex Drive (110-50B)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- DEWALT Screwdriver, Cordless, 12V DC, 1100 RPM (DCF601B)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- DEWALT Cordless Screwdriver, Chuck 1/4", 4850 RPM (DCF630D2)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- BOSCH 12V Two-Speed Pocket 5.6" Driver Kit (PS21-2A)
- Dewalt Cordless Tools