Shop All Belt & Disc Sanders
Dewalt
Cordless Sander, Cordless, 20.0 V
Mfr # DCE800B
Zoro # G7808568
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Voltage 20 V
- Battery Pack Replacement 31AC52
- Tool Weight 9 lb
Product Information
- Brand Dewalt
- MFR # DCE800B
- Zoro # G7808568
- UPC # 885911669917
- Country of Origin Mexico
- Category Belt & Disc Sanders
Dimensions
Tool Length | 49 in |
Size | 9 in |
Max. Wheel Dia. | 9 in |
Dust Collection Port Size | 1 1/4 in |
Maximum Disc Diameter | 9 in |
Description
Cordless Drywall Sander, Power Source Cordless, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 20 V, Speed Settings Variable, Maximum Motor Speed 1,200 RPM, Tool Length 49 in, Battery Platform 20V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes Not Applicable, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Not Applicable, Motor Type Brushless, Number of Speeds 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 0.9 in L, Lime (696277)
- STARRETT Band Saw Blade, 13 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-13-01)
- MILWAUKEE TOOL 13mm Hollow Shaft Nut Driver (48-22-2437)
- IRWIN ProPliers Slip Joint Pliers, 6" (2078406)
- DEWALT Cordless Drywall Sander, Cordless, 20.0 V (DCE800P2)
- JET Belt Grinder, 4 hp, Corded, 220 V (414610)
- JET Sander (IBGB-248)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- DYNABRADE Three Wheel Grinder, 1 hp, Corded, 115 V (64860)
- Dewalt Belt & Disc Sanders