Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 60V, Battery
Mfr # DCH614X2
Zoro # G108789590
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Blows per Minute 1,450 to 2,900 bpm
- Battery Capacity 9.0 Ah
- Core Bit Capacity 4 in
Product Information
- Brand Dewalt
- MFR # DCH614X2
- Zoro # G108789590
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 20 11/16 in |
Description
Cordless Rotary Hammer Kit,60V,Battery, Voltage 20 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1-1/4 in, Core Bit Capacity in Concrete 4 in, Blows per Minute 1,450 to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (3) Batteries, (1) Bare Tool, Charger, Battery Capacity 9.0 Ah, Core Bit Capacity 4 in, Impact Energy 7.7 ft-lb, Battery Model Number DCB609, Battery Series FLEXVOLT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/16, 6PK (1200A104)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50806)
- MITUTOYO Rule, Steel, 18" (182-143)
- HOLEX HSS-E Blind Hole Machine Tap, M20 Thread Size (135855 M20)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- DEWALT Rotary Hammer, SDS Max Chuck, 10.5 Amps (D25481K)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- MILWAUKEE TOOL Rotary Hammer and Battery, 18 V, SDS-Plus (2916-20, 48-11-1865)
- Dewalt Rotary Hammers