Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 20.0V
Mfr # DCH293R2/ DCB206
Zoro # G2612869
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1000
- Blows per Minute 0 bpm to 4,480 bpm
Product Information
- Brand Dewalt
- MFR # DCH293R2/ DCB206
- Zoro # G2612869
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 13 13/16 in |
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 7/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,480 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 6.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.6 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB206
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather (TP00583)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32116)
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- DEWALT 60V MAX* 1-9/16 in. Brushless Cordless SDS MAX Combination Rotary Hammer (Tool Only) (DCH481B)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH133M2)
- DEWALT 16 LBS. SDS MAX CHIPPING HAMMER KIT (D25832K)
- MAKITA 1-9/16" SPLINE Rotary Hammer (HR4041C)
- Dewalt Rotary Hammers