Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 1,100 bpm
Mfr # DCH172D2
Zoro # G101981601
original price:
$462.07
23% off
new price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1060 RPM
- Blows per Minute 0 bpm to 1,100 bpm
Product Information
- Brand Dewalt
- MFR # DCH172D2
- Zoro # G101981601
- UPC # 885911709316
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 11 1/8 in |
Overall Height | 6 15/16 in |
Overall Width | 2 7/8 in |
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in, Core Bit Capacity in Concrete 3/8 in, Blows per Minute 0 bpm to 1,100 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah, Core Bit Capacity 1/2 in, Impact Energy 1.03 ft-lb, Auxiliary Handle Positions Continuous
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- KO-KEN Bit Socket set 4mm-19mm Hex 300mm 10 pieces 1/2 Sq. Drive (RS4010M/10-L75)
- PROSKIT Slant Edge Cutting Plier 6 (200-038)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCB606)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH273P2/DWH303DH)
- DEWALT 16 LBS. SDS MAX CHIPPING HAMMER KIT (D25832K)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- DEWALT Cordless Rotary Hammer Kit, 60VDC, 20 lb (DCH735X2)
- MILWAUKEE TOOL SDS Max Hammer Drill Kit, 18.0V, Li-ion (2717-22HD, 48-11-1812)
- Dewalt Rotary and Demolition Hammers