Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer, 2,210 bpm, 60V DC
Mfr # DCH775X2
Zoro # G901981603
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 60 V
- No Load RPM 145 to 290 RPM
- Blows per Minute 1,105 bpm to 2,210 bpm
Product Information
- Brand Dewalt
- MFR # DCH775X2
- Zoro # G901981603
- UPC # 885911754477
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 25 3/8 in |
Overall Height | 11 in |
Overall Width | 7 1/2 in |
Description
Cordless Rotary Hammer Kit, Voltage 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 7/8 in to 1 7/8 in, Core Bit Capacity in Concrete 2 in, Blows per Minute 1,105 bpm to 2,210 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 1 7/8 in, Impact Energy 14.3 ft-lb, Auxiliary Handle Positions Continuous
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 22 In L (AKD22)
- MALCO 4in C-Rhex Hex Driver Metric 7 And 8 MM (MSHMLCM3)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- DEWALT 60V MAX* 1-9/16 in. Brushless Cordless SDS MAX Combination Rotary Hammer (Tool Only) (DCH481B)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- MAKITA HAMMER ROTARY 1-9/16" SDS MAX 10.AMP (MPHR4002)
- Dewalt Rotary Hammers