Shop All Right Angle Drills
Dewalt
Cordless Right Angle Drill Kit, 60V DC
Mfr # DCD471X1 / DCB606
Zoro # G3997844
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 7/16 in Hex Quick Lock
- Voltage 60V DC
- No Load RPM 0 to 400/0 to 1,320
- Max. Torque Not Specified
Product Information
- Brand Dewalt
- MFR # DCD471X1 / DCB606
- Zoro # G3997844
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 7/16 in Hex Quick Lock |
Tool Length | 23 51/64 in |
Overall Length | 23 7/8 in |
Description
Drill Kit, Voltage 60V DC, Battery Included, Battery Capacity (1) 6.0 Ah, (1) 9.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, FLEXVOLT Series, No Load RPM 0 to 400/0 to 1,320, Chuck Size 7/16 in Hex Quick Lock, Max. Power 2600UWO, Max. Torque Not Specified, Battery Included 53JH17, 48XP89, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 53JH17, 48XP89, Tool Length 23 51/64 in, Tool Weight 13.9 lb, Includes Side Handle, Kit Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #31 Cobalt Jobber Length Drill Bit (DWDCO31)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- WIHA Insulated Ratcheting Wrench, Metric (21214)
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- DEWALT 26x Auto Level Package (DW096PK)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- DEWALT Cordless Right Angle Drill Kit, w/Battery (DCD460T1/DCB606)
- BOSCH Cordless Right Angle Drill Kit, 11-1/2" L (PS11-102 + GLI12V-300N)
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- MILWAUKEE TOOL 1/2" Hole-Hawg Drill 300/1200 RPM (1675-6)
- Dewalt Right Angle Drills