Shop All Hand Ratchets
Dewalt
Cordless Rachet, Head 3/8" W, 300 RPM
Mfr # DCF510B
Zoro # G207387079
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Head Width 3/8 in
- Brushless Motor Yes
- Free Speed 300 RPM
Product Information
- Brand Dewalt
- MFR # DCF510B
- Zoro # G207387079
- UPC # 885911738323
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Head Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Rachet |
Brushless Motor | Yes |
Free Speed | 300 RPM |
Fastening Torque | 75 ft-lb |
Power Source | Cordless |
Number of Batteries Included | 0 |
Cordless Tool Kit Contents | (1) Bare Tool |
Voltage | 20V DC |
Retainer Type | Ball Detent |
Description
Cordless Rachet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 75 ft-lb, Free Speed 300 RPM, Drive Size 3/8 in, Head Width 3/8 in, Retainer Type Ball Detent, Number of Batteries Included 0, Tool Brand DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- KO-KEN Stud Bolt Setter M10 X 1.5 44mm 1/2 Sq. Drive (4103M-10(1.5))
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- DEWALT Ratchet 3/8" 20V Max w/ Bonus DCB203 (DCF513B/DCB203)
- DEWALT Ratchet 3/8" - 1/2" 20V w/ Bonus DCB203 (DCF510B/DCB203)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- ATD TOOLS 0.75 In. Drive Quick Release Ratchet (ATD-6481)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- CAL-VAN TOOLS Finger Ratchet Driver Set (104-03)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- Dewalt Hand Ratchets