Shop All Cordless Concrete Vibrators
Dewalt
Cordless Pencil Vibrator Kit, 20.0V
Mfr # DCE531B/DCB204
Zoro # G2610297
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20V DC
- Shaft Length 4 ft
- Head Dia. 1-1/8 in
Product Information
- Brand Dewalt
- MFR # DCE531B/DCB204
- Zoro # G2610297
- Country of Origin Multiple
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 4 ft |
Head Dia. | 1-1/8 in |
Length | 59 in |
Head Diameter | 1 1/8 in |
Tool Length | 59 in |
Radius of Vibration | 4 in |
Description
Cordless Pencil Vibrator Kit, Voltage 20V DC, Shaft Length 4 ft, Head Diameter 1 1/8 in, Radius of Vibration 4 in, Vibrations per Minute 14,000 vpm, Cordless Tool Kit Contents (1) Bare Tool, Battery, Battery Capacity 4.0 Ah, Tool Length 59 in, Battery Model Number 21RV47, Battery Series 20V MAX, Charger Model Number DCB115, Concrete Vibrator Type Handheld, Includes Battery, Number of Batteries Included 1, Power Source Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- WESTWARD Combination Wrench, SAE, 5/8in Size (33M582)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 6.40mm (C22862)
- DEWALT 20V MAX* Pencil Vibrator Kit (DCE531M1)
- DEWALT 20V MAX* Pencil Vibrator (DCE531B)
- TOMAHAWK POWER Battery Power Screed 36V 8ft Mag Blade (eTVSA + TSB8-P)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- DUROFIX 32" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FP)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (RZ6008-28DL-P2)
- Dewalt Cordless Tools