Shop All Cordless Nailers & Staplers
Dewalt
Cordless Nailer Kit, 20.0V, T Handle
Mfr # DCN660B / DCB203
Zoro # G2610653
original price:
$491.99
30% off
new price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
Product Information
- Brand Dewalt
- MFR # DCN660B / DCB203
- Zoro # G2610653
- UPC # 885911385411
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Width | 3-45/64" |
Length | 11-45/64" |
Depth Control | Yes |
Height | 11-45/64" |
For Nail Length Range | 1 1/4 in to 2 1/2 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 20 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- POSI LOCK Caged Jaw Puller, 14 t, 2 Jaw (210)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- DEWALT Cordless Nailer Kit, 20.0V, Flat Head (DCN650B / DCB203)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler Kit (DCFS950P2)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- Dewalt Cordless Nailers & Staplers