Shop All Cordless Nailers & Staplers
Dewalt
Cordless Nailer Kit, 15-1/4" L, 4" W
Mfr # DCN890P2
Zoro # G1722633
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX XR
- Corded/Cordless Cordless
Product Information
- Brand Dewalt
- MFR # DCN890P2
- Zoro # G1722633
- UPC # 885911535526
- Country of Origin Czechia
- Category Cordless Nailers & Staplers
Dimensions
Length | 15 1/4 in |
Height | 15 1/2 in |
Width | 4 in |
Depth Control | Yes |
Shank Dia. | 0.102 in to 0.145 in |
For Nail Length Range | 1/2 in to 2 1/4 in |
For Nail Shank Diameter | 0.102 in to 0.145 in |
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, 20 V, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip Standard, Depth Control Yes, Max. Fastening Rate 1 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 15 Degrees , For Nail Head Style Flat, For Nail Length Range 1/2 in to 2 1/4 in, For Nail Shank Diameter 0.102 in to 0.145 in, Nail Capacity 33, Built-In Light Yes, Battery Capacity 5.0 Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 2.5 Inch Piston For Sch40 Pvc (614)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- BIG HORN Toggle Switch with Large Paddle (18804)
- MILWAUKEE TOOL 2-1/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5165)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer (Tool Only) (DCN650B)
- DEWALT Cordless Nailer Kit, Flat Head, 20.0V (DCN680B / DCB203)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler Kit (DCFS950P2)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) (DCN680B)
- FREEMAN 20V Cordless 16G Fencing Stapler Bare Tool (PE20VTFS16)
- Dewalt Cordless Tools