Shop All Cordless Tool Accessories
Dewalt
Cordless Jobsite Fan
Mfr # DCE512B/DCB203
Zoro # G003552299
original price:
$253.99
46% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V MAX*
- Battery Capacity 2.0 AH
- Cordless Tool Battery Type Li-Ion
- Includes Fan, DCB203
Product Information
- Brand Dewalt
- MFR # DCE512B/DCB203
- Zoro # G003552299
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Blade Dia. | 11" |
Height | 16" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V MAX* |
Battery Capacity | 2.0 AH |
Cordless Tool Battery Type | Li-Ion |
Includes | Fan, DCB203 |
Included Charger | No |
Oscillation | Non-Oscillating |
Air Flow | 650 CFM |
Item | Cordless Jobsite Fan |
Battery Included | DCB203 |
Number of Speeds | Variable |
Corded/Cordless | Cordless |
Features | Conveniently Stand It Up, Hang It, Mount It |
Battery Pack Replacement | DCB203 |
Cordless Tool Kit Contents | Bare Tool, Battery |
Mount Type | Hang Hook |
Battery Platform | 20V MAX |
Shop By | Hot Buys |
Description
Cordless Fan w/ Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T55 Tip, 1/2 in. Drive, Torx (SHB24255)
- TEKTON 3/8 Inch Combination Wrench (18255)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- BON TOOL Concrete Form Corner - 6" Outside (12-707)
- DEWALT 20.0V Lithium-Ion 4.0Ah Battery (DCB204)
- DEWALT 20V MAX XR5 PREMIUM BATTERY FOUR PACK ((4) DCB205)
- DEWALT Cordless Hammer Drill 20V MAX 20 V 1/2 in. Brushed Kit Battery & Charger (DCD985M2)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- DEWALT Battery, 1.7 Ah, 4 1/8" L (DCBP034)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010)
- ILC Replacement for Ridgid 130383028 Battery (130383028 BATTERY RIDGID)
- Dewalt Cordless Tool Accessories