Shop All Jig Saws
Dewalt
Cordless Jig Saw, 20VDC, Battery
Mfr # DCS335B/DCB204
Zoro # G107203998
original price:
$385.99
43% off
new price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Stroke 1 in
- Number of Batteries Included 1
- Handle Type Barrel Grip
- Wireless Tool Tracking No
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 10 in |
Description
Cordless Jigsaw Kit, Voltage 20V MAX*, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Model No. DCB204, Battery Capacity 4.0 Ah, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-332)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- DEWALT Cordless Jig Saw, 20VDC, Barrel Grip (DCS335B/DCBP034C)
- DEWALT Jig Saw, 4-Positions, 6 lb., 220V (DW331K-QS)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS335B)
- DEWALT Jig Saw (DW317K)
- DEWALT Jig Saw Kit (DW331K)
- QEP 3 in. 10-14 TPI Diamond Grit T-Shank Jig Saw Blade (2824746)
- Dewalt Power Saws