Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench w/BONUS BATTERY
Mfr # DCF921B/DCBP520
Zoro # G610534671
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tools Included Impact Wrench
- Number of Tools 1
- Battery Model No. DCBP520
- Brushless Motor Yes
Product Information
- Brand Dewalt
- MFR # DCF921B/DCBP520
- Zoro # G610534671
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 in |
Description
Cordless Impact Wrench w/BONUS BATTERY, Drive Size 1/2 in, Max. Torque 450 ft-lb, Voltage 20 V, Series 20V MAX XR(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 2.5 lb, Battery Included DCBP520
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LD WRKSHOP VISE STND4.5"" (2026303)
- J.W. WINCO DIN98-ST-16-D Revolving Handle Steel (16WG57/D)
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- KLEIN TOOLS Ship Auger Bit with Screw Point 7/8-Inch (53404)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT Cordless Impact Wrench (DCF922B)
- DEWALT Cordless Impact Wrench, Bonus Battery (DCF900P1)
- Dewalt Cordless Tools