Shop All Cordless Impact Tools
This Product is Discontinued
Dewalt
Cordless Impact Wrench Kit, 20V 1/2" (Discontinued)
Mfr # DCF889HM2
Zoro # G7418187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included (2) 21RV47
- Drive Size 1/2 in Square
Product Information
- Brand Dewalt
- MFR # DCF889HM2
- Zoro # G7418187
- UPC # 885911325028
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 10 3/4 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 400 ft-lb, Battery Included, Voltage 20 V, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 10-3/4 In., Tool Weight 6.8 lb, Clutch Style Push Button, Battery Included (2) 21RV47
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.