Shop All Cordless Impact Tools
Dewalt
Cordless Impact Wrench
Mfr # DCF923P2
Zoro # G003457235
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
- Built-In Light Yes
- Free Speed 2,500 RPM
- Charger Included Yes
Product Information
- Brand Dewalt
- MFR # DCF923P2
- Zoro # G003457235
- UPC # 885911700122
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 in |
Drive Size | 3/8 in |
Description
Cordless Impact Wrench, Drive Size 3/8 in, Max. Torque 450 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 2.2 lb, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes (2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Scribe For 6, 8 & 12" Dial Height Gages (4300-0035)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- DEWALT Cordless Impact Wrench (DCF921P2)
- DEWALT Oscillating Tool, 20V , BONUS BATTERY (DCS354B/DCBP034C)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- DEWALT Impact Wrench, 1/2", w/Bonus Battery (DCF891B/DCBP520)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- MAKITA Makita® TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case (TW1000)
- Dewalt Cordless Tools