Shop All Hedge Trimmers
Dewalt
Cordless Hedge Trimmer Kit, 26 in Bar L
Mfr # DCHT870T1
Zoro # G410981880
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 26 in
- Engine 60 V Electric
- Max. Cutting Dia. 1 1/4 in
Product Information
- Brand Dewalt
- MFR # DCHT870T1
- Zoro # G410981880
- UPC # 885911764940
- Country of Origin Mexico
- Category Hedge Trimmers
Dimensions
Bar Length | 26 in |
Max. Cutting Dia. | 1 1/4 in |
Cutting Width | 1 1/4 in |
Blade Length | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | 60 V Electric |
Item | Battery-Powered Hedge Trimmer Kit |
Engine Displacement | Not Gas Powered |
Battery Amperage | 2.0 Ah |
Voltage | 60 V |
Motor Type | Brushless |
Tool Series | 60V MAX Series |
Battery Model Number | DCB606 |
Number of Chargers Included | 1 |
Number of Batteries Included | 1 |
Charger Model Number | DCB115 |
Power Source | Cordless |
Battery Platform | FLEXVOLT(R) |
Battery Capacity | 2.0 Ah |
Tool Weight | 8.7 lb |
Bare Tool/Battery Included | Battery Included |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 1/4 in, Blade Length 26 in, Blade Type Double-Sided, Battery Platform FLEXVOLT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series 60V MAX Series, Bare Tool/Battery Included Battery Included, Voltage 60 V, Battery Capacity 2.0 Ah, Battery Model Number DCB606
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Shift Lever (732-04205)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2040-X)
- MANPLOW Grab Bar for MANPLOW U Handle (GRABBAR)
- COGHLANS CAMP FORK 41"" (9195)
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- DEWALT Battery-Powered Hedge Trimmer Kit, 22 in L 20 V 5.0Ah Lithium-Ion Electric (DCHT820P1)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820B)
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCHT820B/DCB205)
- DEWALT Cordless Hedge Trimmer, 22 in L 20 Lithium-Ion (Battery Not Included) 20V Electric (DCHT820B)
- SUN JOE Multi-Angle Telescoping Convertible Electric Pole + Hedge Trimmer | 19-Inch 4.5 -Amp (SJH904E)
- Dewalt Trimmers