Shop All Hedge Trimmers
Dewalt
Cordless Hedge Trimmer, 22 in L 20 Lithium-Ion (Battery Not Included) 20V Electric
Mfr # DCHT820B
Zoro # G4037455
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 22 in
- Engine 20V Electric
- Max. Cutting Dia. 3/4 in
Product Information
- Brand Dewalt
- MFR # DCHT820B
- Zoro # G4037455
- UPC # 885911457132
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 3/4 in |
Cutting Width | 3/4 in |
Tool Width | 9 7/16 in |
Blade Length | 22 in |
Tool Height | 7 7/8 in |
Tool Length | 38 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | 20V Electric |
Item | Battery-Powered Hedge Trimmer |
Battery Type | Lithium-Ion (Battery Not Included) |
Battery Voltage | 20 V |
Bare Tool/Battery Included | Bare Tool |
Tool Series | 20V MAX Series |
Power Source | Cordless |
Voltage | 20 V |
Battery Platform | 20V MAX |
Standards | ANSI S12.6 (S3.19), ANSI Z87.1 Eye Protection (CAN/CSA Z94.3), NIOSH/OSHA/MSHA |
Tool Weight | 6.6 lb |
Motor Type | Brushed |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/4 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform 20V MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushed, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series 20V MAX Series, Bare Tool/Battery Included Bare Tool, Voltage 20 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 3 in. Square, 12 & 16-Gauge, 300-Pack w/ Plastic Tray (BT-CP-S-3-300)
- MIRACLE-GRO Food Plant Liquid All Pur 32Oz (3001502)
- RUGG 1 Pattern Multi Regulator Plastic Heavy-Duty Hose Nozzle (W822R)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820B)
- DEWALT Cordless Hedge Trimmer Kit, 26 in Bar L (DCHT870T1)
- DEWALT Cordless Hedge Trimmer, 26 in Bar L (DCHT870B)
- DEWALT Cordless Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCPH820B / DCB205)
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCHT820B/DCB205)
- DEWALT Battery-Powered Hedge Trimmer Kit, 22 in L 20 V 5.0Ah Lithium-Ion Electric (DCHT820P1)
- EARTHWISE Volt 20-Inch Cordless Hedge Trimmer (LHT12021)
- Dewalt Trimmers