Shop All Cordless Hammer Drills
Dewalt
Cordless Hammer Drill, 20V DC, 1/2" Chuck
Mfr # DCD805D2
Zoro # G206151589
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Includes (1) Belt Hook, (1) DCB112 Charger, (1) DCD805 20V MAX XR Brushless Cordless 1/2 in Hammer Drill/Driver, (1) Kit Bag, (2) DCB203 20V MAX 2Ah Batteries
Product Information
- Brand Dewalt
- MFR # DCD805D2
- Zoro # G206151589
- UPC # 885911754811
- Country of Origin Mexico
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Description
Cordless Hammer Drill, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 11,050 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) DCB112 Charger, (1) Bare Tool, (2) DCB203 20V MAX 2Ah Batteries, Battery Capacity 2.0 Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/4, SS (GL4X2000T----X0)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In (1334700)
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- GEARWRENCH Dial Indicator Set with On/Off Stand (3761)
- DEWALT Cordless Hammer Drill (DCD778E1)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799L1)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- DEWALT Cordless Hammer Drill, 20.0V, 5.0Ah (DCD996P2/DWST17820)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797D2)
- PORTER-CABLE 20V MAX* Cordless Compact Hammer Drill Kit (PCC621LB)
- Dewalt Cordless Tools