Shop All Orbital, Random and Triangle Sanders
Dewalt
Cordless Drywall Sander, L 49 in,
Mfr # DCE800P2/DCB205
Zoro # G803457916
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Battery Pack Replacement DCB205
- Voltage 20 V
Product Information
- Brand Dewalt
- MFR # DCE800P2/DCB205
- Zoro # G803457916
- Country of Origin Multiple
- Category Orbital, Random and Triangle Sanders
Dimensions
Max. Wheel Dia. | 9 in |
Size | 9 in |
Tool Length | 49 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Battery Pack Replacement | DCB205 |
Voltage | 20 V |
Features | Quick Dust Extractor Connection with Airlock Connection |
Tool Weight | 9 lb |
Included Charger | Mfr. No. DCB115 |
Battery Included | DCB205 |
Charger Replacement | DCB115 |
Item | Cordless Drywall Sander |
Series | 20V MAX* |
No Load RPM | 700/1200 RPM |
Battery Capacity | 5 Ah |
Includes | (1) DCE800 20V MAX Cordless Drywall Sander, (2) DCB205 Batteries |
Product Type | Drywall Sander |
Battery Model Number | DCB205 |
Cordless Tool Kit Contents | (2) Batteries |
Number of Batteries Included | 2 |
Bare Tool/Battery Included | Battery Included |
Description
Cordless Sander,20V,9" dia. Max. Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Slotted Power Bit, 1/4" Hex, 1-15/ (20-2S)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (K-31)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- ROBERTS Floor Tapping Block, 20 In, Polypropylene (10-17-8)
- DEWALT 3 Amp Corded 5 in. Variable Speed Random Orbital Sander (DWE6423)
- DEWALT DeWALT DWE6411K/D26441K Sander Kit, 120 V, 4-1/8 x 4-1/2 in Pad (DWE6411K/D26441K)
- DEWALT DeWALT DWE6420/D26450 Random Orbit Sander, 120 V, 5 in Pad/Disc, 8 ft L Cord (DWE6420/D26450)
- PORTER-CABLE 5" Random Orbit Sander (382)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- 3M Corded Sander, 1.5 A, (7100254310)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56854B (56854B)
- Dewalt Orbital, Random and Triangle Sanders