Shop All Cordless Drills
Dewalt
Cordless Drill, Chuck 1/2", 1.7Ah, 2000 RPM
Mfr # DCD800E2
Zoro # G906427724
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Battery Capacity (2) 1.7 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
Product Information
- Brand Dewalt
- MFR # DCD800E2
- Zoro # G906427724
- UPC # 885911839204
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Description
Cordless Drill
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bar, Sine Asm (27112)
- RIDGID Manual Threader Die Head, 1 In, NPT (12-R: (NPT))
- 5IVE STAR GEAR GI Spec 3-Day Military Backpack (6173)
- WILTON Combination Vise, 8" Jaw Width (880M)
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool (DCD991B)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991B/DCB204)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- Dewalt Cordless Tools