Shop All Cordless Combination Kits
This Product is Discontinued
Dewalt
Cordless Combo Kit, 20.0V, 4 Tools (Discontinued)
Mfr # DCK484D2
Zoro # G9681150
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Drill, Flashlight, Impact Driver, Reciprocating Saw
- Battery Capacity (2) 2.0 Ah
- Number of Tools 4
Product Information
- Brand Dewalt
- MFR # DCK484D2
- Zoro # G9681150
- UPC # 885911504508
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Flashlight, Impact Driver, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 2.0 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB203, Battery Series 20V MAX XR(R), Charger Mfr. No. DCB112, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.