Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, 20.0V, 4 Tools
Mfr # DCK299D1T1, DCV580, DCG412
Zoro # G2613867
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V, 20 V
- Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Vacuum
- Battery Capacity (1) 2.0 Ah, (1) 6.0 Ah
- Number of Tools 4
Product Information
- Brand Dewalt
- MFR # DCK299D1T1, DCV580, DCG412
- Zoro # G2613867
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Vacuum - Tank Size | 2 gal |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Vacuum, Voltage 18 V, 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.0 Ah, (1) 6.0 Ah, Includes (2) Belt Hooks, (1) 360 Degree Side Handle, (1) Crush Resistant Hose, (1) Crevice Tool Attachment, (1) Wide Nozzle Tool Attachment, (1) Filter, (1) Hex Wrench, Tool Brand DEWALT(R), Series FLEXVOLT(R), Battery Included Yes, Number of Batteries Included 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 25/64 (300 25/64)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- ITL 6 1/4 in Wire Stripper 6 AWG (00170)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- DEWALT Cordless Circular Saw Kit w/ Vacuum (DCS570P1/DCV517B)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK494P2/DCB205-2)
- MILWAUKEE TOOL M12 FUEL 2PC Combo Kit+M12 Ratchet (3497-22, 2567-20)
- Dewalt Cordless Tools