Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt
Mfr # DCK299M2 / DCB204
Zoro # G2576067
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 4.0 Ah
- Number of Tools 2
Product Information
- Brand Dewalt
- MFR # DCK299M2 / DCB204
- Zoro # G2576067
- UPC # 885911445726
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Hammer Drill, Impact Driver |
Battery Capacity | 4.0 Ah |
Number of Tools | 2 |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Belt Hooks, 360 Degrees Side Handle |
Series | 20V MAX XR |
No. of Batteries Included | 3 |
Battery Included | (3) 21RV47 |
Carrying Case | Contractor Bag |
Hammer Drill | 39RV78 |
Impact Driver | 39RV80 |
Battery Pack Replacement | 21RV47 |
Corded/Banded | Cordless |
Item | Cordless Combination Kit |
Corded/Cordless | Cordless |
Charger | Mfr. No. DCB101 |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20 V, Number of Tools 2, Battery Capacity 4.0 Ah, Includes (2) Belt Hooks, 360 Degrees Side Handle, Series 20V MAX XR, Battery Included (3) 21RV47, Charger Mfr. No. DCB101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measure Tape Steel Blade 100Ft (NR18100)
- ADVANCED DISTRIBUTION SERVICES HAZ AIR TOOL CONDITIONER 13.5oz (BE16-ATC-S)
- EAZYPOWER Hole Saw Mandrel Drill, 1/4"x3" (30121)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- DEWALT Cordless Combination Kit, 20.0V, 2 Tools (DCK299M2/DCB205)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah (DCS356D1 / DCB205)
- DEWALT CombInation Kit, 20V (DCK2100P2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- Dewalt Cordless Combination Kits