Shop All Cordless Combination Kits
Dewalt
Cordless CombInation Kit, Li-Ion, 20 V
Mfr # DCK299P2
Zoro # G3882055
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (2) 5.0 Ah
- Number of Tools 2
Product Information
- Brand Dewalt
- MFR # DCK299P2
- Zoro # G3882055
- UPC # 885911446136
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) Belt Hooks, 360 Degrees Side Handle, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb. (CP8272-D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", STR (CYZR-0466)
- MAYHEW SELECT Cold Chisel, 3/4 in. x 12 in., Steel (12205)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- DEWALT 20V MAX* Premium 5-Tool Combo Kit (DCK592L2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- DEWALT 20VMAX XR BRUSHLESS 2TOOL COMBO KIT (DCK249M2)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 6" Circ Saw, M18 5.0 (2696-24, 2630-20, 48-11-1850)
- Dewalt Cordless Combination Kits