Shop All Cordless Combination Kits
This Product is Discontinued
Dewalt
Cordless CombInation Kit, 4 Tools, 20V DC (Discontinued)
Mfr # DCK498P2
Zoro # G9136274
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Angle Grinder, Flashlight, Impact Driver, Impact Wrench
- Battery Capacity (2) 5.0 Ah
- Number of Tools 4
Product Information
- Brand Dewalt
- MFR # DCK498P2
- Zoro # G9136274
- UPC # 885911566001
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Flashlight, Impact Driver, Impact Wrench, Voltage 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.