Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 20.0V, Cordless
Mfr # DCK695P2/DCB205-2
Zoro # G1937949
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
- Battery Capacity (4) 5.0 Ah
- Number of Tools 6
Product Information
- Brand Dewalt
- MFR # DCK695P2/DCB205-2
- Zoro # G1937949
- UPC # 885911425308
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Circular Saw - Blade Dia. | 7 1/4 in |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 6, Battery Capacity (4) 5.0 Ah, Includes Charger, Contractor Bag, (4) Batteries, Tool Brand DEWALT(R), Series 20V MAX* XR, Battery Included Yes, Number of Batteries Included 4, Battery Model No. (4) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger (1) 11A157, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 B)
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .025 (HSMS9.5025)
- DEWALT SHELL 20V MAX BL SCREWGUN & CUTOUT KIT (DCK265E2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK2100P2 / DCB606)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- DEWALT DRYWALL SANDER w/ Bonus DCD799D1 Drill (DWE7800/DCD799L1)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- Dewalt Cordless Combination Kits