Shop All Cordless Combination Kits
This Product is Discontinued
Dewalt
Cordless CombInation Kit, 20.0V, 4 Tools (Discontinued)
Mfr # DCK489D2
Zoro # G900404035
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw
- Battery Capacity 2.0 Ah
- Number of Tools 4
Product Information
- Brand Dewalt
- MFR # DCK489D2
- Zoro # G900404035
- UPC # 885911698429
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw |
Battery Capacity | 2.0 Ah |
Number of Tools | 4 |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Batteries, Charger, Kit Bag |
Series | ATOMIC(TM) |
Battery Included | 21RV49 |
Battery Pack Replacement | 21RV49 |
Impact Driver | Mfr. No. DCF809 |
Charger | Mfr. No. DCB112 |
Reciprocating Saw | Mfr. No. DCS369 |
Charger Replacement | Mfr. No. DCB112 |
Drill | Mfr. No. DCD708 |
Item | Cordless Combination Kit |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Voltage 20 V, Number of Tools 4, Battery Capacity 2.0 Ah, Includes (2) Batteries, Charger, Kit Bag, Series ATOMIC(TM), Battery Included 21RV49, Charger Mfr. No. DCB112
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.