Shop All Circular Saws
Dewalt
Cordless Circular Saw Kit, 20.0V
Mfr # DCS570P1
Zoro # G9681430
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
Product Information
- Brand Dewalt
- MFR # DCS570P1
- Zoro # G9681430
- UPC # 885911487559
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 in |
Cutting Depth @ 45 Degrees | 2" |
Tool Length | 11 in |
Cutting Depth @ 90 Degrees | 2-9/16" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series XR Brushless, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,200 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 57 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 2 in, Variable Speed Yes, Tool Length 11 in, Tool Weight 8.1 lb, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8 In 3 Jaw Gear Puller Gear Puller-3 J, W138P (W138P)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- INTERAPID Dial Test Indicator, Vert. Design, 1" Dial (74.111378)
- DEWALT Circular Saw, 20V DC, 5/8In Arbor (DCS565B)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1)
- DEWALT Track Saw Kit, Cordless, 6-1/2" Blade dia. (DCS520T1/ DCB606)
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- DEWALT Cordless Circ Saw, 7-1/4 in Blade Dia (DCS577B/ DCB606)
- SKIL Circular Saw, 120V, 8.6 lb., Soft Grip (SPT67WL-01)
- Dewalt Power Saws