Shop All Chainsaws
Dewalt
12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit
Mfr # DCCS620B/DCB204
Zoro # G2614199
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 12 in
- Anti Vibration Handle No
- Chain Oiler Automatic
Product Information
Dimensions
Bar Length | 12 in |
Tool Length | 9 1/2 in |
Tool Height | 26 1/8 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 12 in, Handle Location Rear Handle, Chain Oiler Automatic, Tool Weight 7.8 lb, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Voltage 20 V, Tool Height 26 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Steering Column Kit (28633G01)
- SEYMOUR MIDWEST 4-tine Spading Fork with 30"L Fiberglass Handle (49283)
- MAYTRONICS Monoblock Filter E10 Assembly (9991461-R1)
- GLOBAL FLAGS UNLIMITED Veteran Flag Case Cherry (205635)
- DEWALT 60V Top Handle Chainsaw - Bare (DCCS674B)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCPS620B / DCB205)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCCS620B / DCB205)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- DEWALT Chainsaw 60V 18" w/Bonus DCB609 (DCCS672X1/DCB609)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 4.0 HP (DCCS677B)
- EARTHWISE 7-Amp 10-Inch Convertible 2-in-1 Corded Electric Pole Saw/Chainsaw (CVPS43010)
- Dewalt Chainsaws