Shop All Cordless Combination Kits
Dewalt
Cordless Band Saw
Mfr # DCS375B
Zoro # G102319373
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Includes 14/18 TPI Blade, Blade Tracking Wrench, (1) DCS375 12V MAX Bandsaw
- Tool Weight 6 lb
- Tool Length 27 in
Product Information
- Brand Dewalt
- MFR # DCS375B
- Zoro # G102319373
- UPC # 885911687157
- Country of Origin Taiwan, Province of China
- Category Cordless Combination Kits
Dimensions
Tool Length | 27 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Includes | 14/18 TPI Blade, Blade Tracking Wrench, (1) DCS375 12V MAX Bandsaw |
Tool Weight | 6 lb |
Item | Portable Band Saw |
Shop By | New Products |
Rectangular Cutting Capacity | 1 3/4 in |
Battery Series | 12V MAX* |
Cordless Tool Kit Contents | (1) Bare Tool |
Brushless Motor | Yes |
Charger Included | No |
Round Cutting Capacity | 1 3/4 in |
Number of Batteries Included | 0 |
Power Source | Cordless |
SFPM Range | 0 to 380 |
Description
Portable Band Saw, Voltage 12 V, Cordless Tool Kit Contents (1) Bare Tool, Round Cutting Capacity 1 3/4 in, Rectangular Cutting Capacity 1 3/4 in, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, Battery Series 12V MAX*, SFPM Range 0 to 380, Tool Length 27 in, Tool Weight 6 lb, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- MICRO 100 Grooving Tool (FR-046-12)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- DEWALT 20V 5-tool Cordless Combo Kit (DCK594P2)
- DEWALT Combo Kit W/Addl Battery, Li-Ion, 20V (DCK590L2/DCB200)
- DEWALT Drywall Sander w/ Bonus Screwgun (DWE7800/DCF630D2)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT Combo Kits (DCKO975M1)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- Dewalt Cordless Combination Kits