Shop All Cordless Grinders
Dewalt
Cordless Angle Grinder, Bare, 20.0V, 4-1/2
Mfr # DCG412B/DCB230
Zoro # G3575263
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DCG412B/DCB230
- Zoro # G3575263
- Country of Origin Multiple
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Angle Grinder,Bare,20.0V,4-1/2" |
Description
Cordless Angle Grinder,Bare,20.0V,4-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T25 x 1" Torx® VORTEX™ Impact Power Bit (CAVB1T25-2)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4526)
- SUNEX ® 1/2 in. Drive 1-5/8 in. Jumbo Crowfoot Wrench (97746A)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- DEWALT Angle Grinder, 20V, 4-1/2" w/BONUS BATTERY (DCG405B/DCBP520)
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. (DCG412P2, DCB205)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V (2486-20, 48-11-2440)
- Dewalt Cordless Grinders