Shop All Tool Boxes
Dewalt
Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H
Mfr # DWST24075
Zoro # G7421312
original price:
$44.95
10% off
new price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black
- Features Front Push-Button for Easy Detaching/Attaching of the Organizer to the Tote Unit, Heavy Duty Design for Durable Structure, Long Metal Carry Handle for Easy Grip and Carrying, Top Case Organizer for Small Parts with Integrated Handle
- Includes Removable Dividers
Product Information
- Brand Dewalt
- MFR # DWST24075
- Zoro # G7421312
- UPC # 076174792294
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 12-3/4 in |
Height | 11-1/4 in |
Inside Width | 23 7/8 in |
Overall Height | 11 1/4 in |
Overall Width | 26 3/8 in |
Nominal Outside Depth | 12 in |
Overall Depth | 12 3/4 in |
Inside Height | 9 3/4 in |
Inside Depth | 12 3/4 in |
Nominal Outside Width | 24 in |
Nominal Outside Height | 9 in |
Overall Length | 24" |
Handle Length | 7 in |
Interior Dimensions | 23 7/8 in W x 12 3/4 in D x 9 3/4 in H |
Description
Tool Box, Material Plastic, Overall Depth 12 3/4 in, Overall Height 11 1/4 in, Overall Width 26 3/8 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Closure Type Clasp, Configuration Individual Tool Box, Features Front Push-Button for Easy Detaching/Attaching of the Organizer to the Tote Unit, Heavy Duty Design for Durable Structure, Long Metal Carry Handle for Easy Grip and Carrying, Top Case Organizer for Small Parts with Integrated Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Steel 4-40MM Cavaties (8606-3400)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2H180RG4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/32 (44014)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- DEWALT Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (DWST23001)
- DEWALT Tote With Power Tool Case, Metal, Black, 24 in W x 13 in D x 11 in H (DWST24070)
- DEWALT TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H (42NM53)
- DEWALT Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- DEWALT Pro Mid-Size Organizer, Plastic, Black/Yellow, 13-1/2 in W x 4-1/2 in D x 10 in H (DWST14735)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 19-1/2 in W x 6-1/2 in D x 6-1/2 in H (35XR75)
- Dewalt Tool Boxes