Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX XR Expansion 2-Kit
Mfr # DCK202P1/DCB203
Zoro # G803457398
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V, 20 V
- Cordless Tools Included DCS356 20V MAX XR Brushless Cordless 3-Speed Oscillating Multi-Tool, DCW210 20V MAX XR 5 in Brushless Cordless Variable-Speed Random Orbital Sander
- Battery Capacity 5Ah
- Number of Tools 2
Product Information
- Brand Dewalt
- MFR # DCK202P1/DCB203
- Zoro # G803457398
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V, 20 V |
Cordless Tools Included | DCS356 20V MAX XR Brushless Cordless 3-Speed Oscillating Multi-Tool, DCW210 20V MAX XR 5 in Brushless Cordless Variable-Speed Random Orbital Sander |
Battery Capacity | 5Ah |
Number of Tools | 2 |
Includes | (2) DCB205 20V MAX XR 5Ah Battery, DCB118 8 Amp Fast Charger, DCS356 20V MAX XR Brushless Cordless 3-Speed Oscillating Multi-Tool, DCW210 20V MAX XR 5 in Brushless Cordless Variable-Speed Random Orbital Sander |
Series | 20V MAX XR(R) |
Battery Included | DCB203, DCB205 |
Oscillating Tool | DCS356 |
Battery Series | 20V MAX XR(R) |
Charger Included | Yes |
Battery Model No. | DCB205 |
Power Source | Cordless |
Wireless Tool Tracking | No |
Charger | DCB118 |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | DCS356 20V MAX XR Brushless Cordless 3-Speed Oscillating Multi-Tool; DCW210 20V MAX XR 5 in Brushless Cordless Variable-Speed Random Orbital Sander; DCB118 8 Amp Fast Charger; (2) DCB205 20V MAX XR 5Ah Battery |
Item | Combo Kit |
Case Included | No |
Description
Combo Kit,20V MAX XR Expansion 2-Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Point Tap (099409AS)
- HHIP 3/4-10 X 2" OD Adjustable Round Split Die (1016-1368)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK299M2 / DCB204)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 6" Circ Saw, M18 5.0 (2696-24, 2630-20, 48-11-1850)
- Dewalt Cordless Tools