Shop All Cordless Combination Kits
Dewalt
CombInation Kit, 20V
Mfr # DCK2100P2
Zoro # G7808419
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Number of Tools 2
- Includes (1) Kit Bag, (2) Belt Hooks
Product Information
- Brand Dewalt
- MFR # DCK2100P2
- Zoro # G7808419
- UPC # 885911725002
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Includes (1) Kit Bag, (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX, Battery Included (2) Mfr. No. DCB205, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger Mfr. No. DCB118, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 120 deg KEO HSS RH 3Fl C Reamer (50382)
- KEO Spotting Drill, 1/2 In., 142 Deg., 3 OAL (34124)
- CURRENT TOOLS 1/2"–2" PVC Coated Rigid Single Shoe Group (700SP)
- PROSKIT Parallel Crimper 20-18, 16-14, 12-10 AWG (CP-3006FD2)
- DEWALT Combo Kits (DCKO215M1)
- DEWALT Cordless Circular Saw Kit w/ Vacuum (DCS570P1/DCV517B)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2/DCB205)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT 20V MAX XR BRUSHLESS 6-TOOL COMBO KIT (DCK648D2)
- DEWALT Cordless Combo Kit, 20.0 V, 5 Tools, 3 Batt (DCK592L2, DCB200)
- BOSCH BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer (11264EVS)
- Dewalt Cordless Tools