Shop All Pneumatic Nails
Dewalt
Collated Finishing Nail, 15 ga, Galvanized, Angled
Mfr # DCA15200G-2
Zoro # G505668719
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge 15 ga
- Finish Galvanized
- Collation Angle Angled
- Collation Configuration Strip
Product Information
- Brand Dewalt
- MFR # DCA15200G-2
- Zoro # G505668719
- UPC # 885911414128
- Country of Origin China
- Category Pneumatic Nails
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Galvanized |
Collation Angle | Angled |
Collation Configuration | Strip |
Description
15 gauge 2" gal. Da style angled finish nails 2.5m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (1GU71)
- DEWALT Wall Anchor, 1-3/16" L, Plastic, 100 PK (07582-PWR)
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0100)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16200)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN891075)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head, Straight, 2500 PK (DBN18150-2)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18200-2)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- Dewalt Pneumatic Nails