Shop All Pneumatic Nails
Dewalt
Collated Concrete Nail, 3/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN890075
Zoro # G3366242
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Promotion Restriction Not eligible for promotion
- Collation Type Plastic
- Pneumatic Fastener Type Pins
- Collation Configuration Strip
- For Use With DCN890, DCN890B, DCN890P2
Product Information
- Brand Dewalt
- MFR # DCN890075
- Zoro # G3366242
- UPC # 075352307305
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Shank Diameter | 0.102 in |
Overall Length | 3/4 in |
Head Diameter | 1/4 in |
Shank Dia. | 0.102 in |
Details
Promotion Restriction | Not eligible for promotion |
Collation Type | Plastic |
Pneumatic Fastener Type | Pins |
Collation Configuration | Strip |
For Use With | DCN890, DCN890B, DCN890P2 |
Stick Quantity | 15 |
Collation Angle | 15 Degrees |
Point Type | Diamond |
Item | Concrete Nails,3/4" L,Zinc Plated,PK1000 |
Material | Steel |
Finish | Zinc Plated |
Gauge | 0.102 in |
Standards | ASTM B695 |
Head Type | Flat |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Collation Quantity | 15 |
Description
Concrete Nails,3/4 In. L,Zinc Plated,PK1000, Overall Length 3/4 in, Shank Diameter 0.102 in, Gauge 0.102 in, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 15, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.7200)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (79041)
- USA INDUSTRIALS Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 10 PK (ZBOLT-4694)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (75245)
- DEWALT Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK (DCN890225)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- DEWALT 18ga Brad Nail Pack (DWBN18PP)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- PORTER-CABLE Collated Finishing Nail, 1-3/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16175)
- Dewalt Pneumatic Nails