Shop All Pneumatic Nails
Dewalt
Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN890150
Zoro # G3366330
original price:
$166.71
33% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Promotion Restriction Not eligible for promotion
- Collation Type Plastic
- Pneumatic Fastener Type Pins
- Finish Zinc Plated
- Collation Angle 15 Degrees
Product Information
- Brand Dewalt
- MFR # DCN890150
- Zoro # G3366330
- UPC # 075352307336
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Shank Diameter | 0.102 in |
Overall Length | 1 1/2 in |
Head Diameter | 1/4 in |
Shank Dia. | 0.102 in |
Details
Promotion Restriction | Not eligible for promotion |
Collation Type | Plastic |
Pneumatic Fastener Type | Pins |
Item | Concrete Nails,1 1/2" L,PK1000 |
Finish | Zinc Plated |
Collation Angle | 15 Degrees |
Collation Configuration | Strip |
Stick Quantity | 15 |
For Use With | DCN890, DCN890B, DCN890P2 |
Material | Steel |
Point Type | Diamond |
Gauge | 0.102 in |
Manufacturer Location | Globally Sourced |
Standards | ASTM B695 |
Head Type | Flat |
Collation Quantity | 15 |
Shank Type | Smooth |
Description
Concrete Nails,1 1/2 In. L,PK1000, Overall Length 1 1/2 in, Shank Diameter 0.102 in, Gauge 0.102 in, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 15, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0062)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-14 Thrd Sz, 18-8 Stainless Steel (3591-16CN1500)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-02-17-)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- BOSTITCH Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR2DGAL)
- Dewalt Pneumatic Nails