Shop All Cold Weather Gloves
Dewalt
Cold Protection Gloves, 40g Thinsulate Lining, XL
Mfr # DPG748XL
Zoro # G3857447
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Lining 40g Thinsulate™ Thermal Liner
- Cuff Style Hook and Loop Closure
- Insulated Yes
Product Information
- Brand Dewalt
- MFR # DPG748XL
- Zoro # G3857447
- UPC # 674326254722
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 11.5 |
Height | 2.5 |
Glove Length | 11.5 |
Glove Width | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Gloves |
Color | Black |
Lining | 40g Thinsulate™ Thermal Liner |
Cuff Style | Hook and Loop Closure |
Insulated | Yes |
Weight | 0.4094 |
Material | 40g Thinsulate™ Thermal Liner |
Features | Cinch pull strap for secure fit.; Breathable waterproof liner.; Nylon back for abrasion resistance.; PVC palm overlay for secure grip.; 40g Thinsulate™ thermal liner.; Durable rubber pull tab. |
Description
DEWALT(R) DPG748 Wind And Water Resistan,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, 2XL, 100 PK, Blue (SA6610-40)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Orange, 100PK (19718-BULK)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- DEWALT Gloves Glove in Glove Thermal Work Glove - 2X PR (DPG737XXL)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L (0304RBRNLAR)
- Dewalt Gloves & Hand Protection