Shop All Cold Weather Gloves
Dewalt
Cold Protection Coated Gloves, Acrylic Lining, XL
Mfr # DPG736XL
Zoro # G3857867
original price:
$10.33
16% off
new price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size XL
- Color Black/Gray
- Lining Acrylic
Product Information
- Brand Dewalt
- MFR # DPG736XL
- Zoro # G3857867
- UPC # 674326254708
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Coated Gloves |
Color | Black/Gray |
Lining | Acrylic |
Description
DEWALT(R) DPG736 Thermal Gripper Work Gl,PR, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TACKER Winter Glove Black Thinsulate Lining (GTW-17KK1L)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- COMPLIANT Emergency Drench Shower ABS Head (17000)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- REFRIGIWEAR Wool Liner Green S/M (0221RGRNSMD)
- Dewalt Gloves & Hand Protection