Shop All Circular Saws
Dewalt
Circular Saw Kit, Cordless, 5800 RPM
Mfr # DCS578X2/DCG418B
Zoro # G2780501
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
Product Information
- Brand Dewalt
- MFR # DCS578X2/DCG418B
- Zoro # G2780501
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 in |
Tool Length | 12 5/8 in |
Adjustable Cutting Depth | Yes |
Description
Cordless Circular Saw Kit, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Standard, Shoe Material Aluminum, Chip Catcher Yes, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 57 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 2 in, Variable Speed No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 160)
- POWERBUILT 20Mm Combination Wrench Polished (644124)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- DEWALT Circular Saw (DCS512B)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS570P1)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520T1)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X1)
- DEWALT 60V Cordless Circular Track Saw Kit (DCS520T1/ DCG412B)
- VAUGHAN & BUSHNELL Saws V&B Bear Saw Dble Edge Pu (BS250D)
- Dewalt Circular Saws