Shop All Circular Saw Blades
Dewalt
Circular Saw Blades, 12 in, 40 Teeth
Mfr # DWA11240
Zoro # G306427690
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
- Arbor Size 1 in
- For Use With Saw Type Circular Saws
Product Information
- Brand Dewalt
- MFR # DWA11240
- Zoro # G306427690
- UPC # 885911740555
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Cut Width | 0.098 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blades |
Application | Hardwood, Melamine, Sheet Goods, Softwood, Trim |
For Use With Saw Type | Circular Saws |
Tip Material | Carbide |
Materials Cut | Hardwood, Softwood |
Number of Teeth | 40 |
Max. Blade Speed | 4,800 RPM |
Blade Thickness | 0.069 in |
Description
Circular Saw Blades, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Number of Teeth 40, Materials Cut Hardwood, Softwood, Blade Thickness 0.069 in, Cut Width 0.098 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2321G-200)
- OLSON SAW BANDSAW BLDE59.5""1/4""14T (WB55759DB)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020ERO)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW61240)
- DEWALT 7-1/4" 60T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7758)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- FREUD Carbide Tipped Blade for Crosscutting, 1 (LU2C1201)
- Dewalt Power Saw Blades