Shop All Circular Saw Blades
Dewalt
Circular Saw Blades, 12 in, 100 Teeth
Mfr # DWA112100
Zoro # G406171189
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
- Wood Cutting Type Finishing
- Materials Cut Hardwood, Softwood
- For Use With Saw Type Circular Saws
Product Information
- Brand Dewalt
- MFR # DWA112100
- Zoro # G406171189
- UPC # 885911740586
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Cut Width | 0.108 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blades |
Application | Hardwood, Melamine, Sheet Goods, Softwood, Trim |
Wood Cutting Type | Finishing |
Materials Cut | Hardwood, Softwood |
For Use With Saw Type | Circular Saws |
Tip Material | Carbide |
Number of Teeth | 100 |
Max. Blade Speed | 4,800 RPM |
Blade Thickness | 0.077 in |
Description
Circular Saw Blades, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Number of Teeth 100, Materials Cut Hardwood, Softwood, Wood Cutting Type Finishing, Blade Thickness 0.077 in, Cut Width 0.108 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- DEWALT Circular Saw Blades, 10 in, 80 Teeth (DWA11080)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- MILWAUKEE TOOL 10-1/4" 40T Fine Finish Circular Saw Blade (48-40-1040)
- Dewalt Power Saw Blades