Shop All Circular Saw Blades
Dewalt
Circular Saw Blades, 10 in, 40 Teeth
Mfr # DWA11040
Zoro # G405976914
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diamond Knockout Yes
- Number of Teeth 40
- Tip Material Carbide Tipped
- For Use With Saw Type Circular Saw
Product Information
- Brand Dewalt
- MFR # DWA11040
- Zoro # G405976914
- UPC # 885911740517
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Arbor Size | 5/8 in |
Blade Dia. | 10 in |
Max. Cutting Depth | 10 in |
Cut Width | 0.094 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blades |
Diamond Knockout | Yes |
Number of Teeth | 40 |
Tip Material | Carbide Tipped |
For Use With Saw Type | Circular Saw |
Blade Type | Circular Saw |
Application | General Purpose, Hardwood, Sheet Goods, Softwood |
Max. Blade Speed | 6,000 RPM |
Blade Thickness | 0.063 in |
Materials Cut | Wood |
Arbor Shape | Round |
Wood Cutting Type | Combination Cutting |
Primary Material Application | Wood |
Description
Circular Saw Blades, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 10 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Blade Thickness 0.063 in, Cut Width 0.094 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saw, Blade Type Circular Saw, Application General Purpose, Hardwood, Sheet Goods, Softwood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3131)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.50mm (97317)
- HOUGEN 3 in. Sheet Metal Holcutter (14284)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424B10)
- DEWALT 4-1/2 in. 4T Fiber Cement Cutting Circular Saw Blade (DWA412PCD)
- DEWALT 8-1/4" Circular Saw Blades (DWA181440)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- DISSTON Disston 6958 Blu-Mol 9 In. 14 Tpi Metal Cutting Bi-Metal Reciprocating Saw Blade; 10 Pack (6958)
- Dewalt Circular Saw Blades