Shop All Tool Lanyards & Tethering
Dewalt
Cinch Loop Attachment, 3 pack, PK 3
Mfr # DXDP710600
Zoro # G209228011
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 5/8 in
- For Use With Hand Tools
- Max. Working Load 5 lb
- Material Polyester, Steel
Product Information
- Brand Dewalt
- MFR # DXDP710600
- Zoro # G209228011
- UPC # 00810091650189
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 6 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Cinch Loop Attachment, 3 pack |
Max. Working Load | 5 lb |
Material | Polyester, Steel |
Color | Black |
Weight Capacity | 5 lb |
Strap Color | Black |
D-Ring Material | Steel |
Tool End Connection | Cinch Loop |
Tethering Component | Attachment Point |
Tethering End Connection | Choke-On |
Tool Attachment Method | Cinch |
Standards | ANSI/ISEA 121-2018 |
Attachment Point Style | Choke-On, Tape Wrap |
For Tool Type | Hand Tools |
Description
Cinch Loop Attachment, 3 pack, Attachment Point Style Choke-On, Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Choke-On, Tool Attachment Method Cinch, Tool End Connection Cinch Loop, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) Not Applicable, Length 6 5/8 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, TNMG, MTGNR08-2A, RH (73310150802)
- KLEIN TOOLS Aluminum Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter™ (51606)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- MILWAUKEE TOOL #1 Square - 3" Cushion Grip Screwdriver (48-22-2851)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- ERGODYNE Anchor Strap, Pack 2 (3172PK)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- TOOLMATE Smartphone Pouch, 7-1/2" L, 3-1/2" W (0KB6-A0BS2)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- Dewalt Tool Lanyards & Tethering