Shop All Battery Chargers
Dewalt
Charger
Mfr # DCB094K
Zoro # G106430586
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accessory Weight 0.98 lb
- Voltage 20V MAX*
- Features 100W USB-C Port, 12W USB-A Port, Bi-directional Charging, Portable Charging
- Number of Ports 2
Product Information
- Brand Dewalt
- MFR # DCB094K
- Zoro # G106430586
- UPC # 885911724159
- Country of Origin Viet Nam
- Category Battery Chargers
Details
Promotion Restriction | Not eligible for promotion |
Accessory Weight | 0.98 lb |
Voltage | 20V MAX* |
Features | 100W USB-C Port, 12W USB-A Port, Bi-directional Charging, Portable Charging |
Number of Ports | 2 |
Battery Series | 20V MAX; FLEXVOLT |
Number of Pieces | 4 |
Connection Type | USB |
Item | USB Power Source |
Application | USB Charger |
Description
USB Power Source, Application USB Charger, Battery Series 20V MAX; FLEXVOLT, Connection Type USB, Number of Pieces 4, Number of Ports 2, Voltage 20V MAX*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATALOGIC Gryphon I Gd4590 2D Mpixel Imager, GD4590-BK-B (GD4590-BK-B)
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1106)
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1112)
- DEWALT Battery and Charger Kit, 20VDC, Soft Bag (DCB205-2CK)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- GARDNER BENDER Clips Battery Charging 50A (14-550)
- NITECORE UCN3 Digital USB Charger for Canon LP-E6N Camera Batteries (UCN3)
- MILWAUKEE TOOL M12 12V & M18 18V Multi-Voltage Battery Charger (ML48-59-1812)
- Dewalt Battery Chargers